Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK
Mfr # 62NHH188
Zoro # G2442524
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Hex Height 39/64 in
- Hex Width 1-1/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62NHH188
- Zoro # G2442524
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 39/64 in |
Hex Width | 1-1/16 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,5/8-11 HEx NUT HEAVY 18,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0300)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- ZORO SELECT Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-244)
- ZORO SELECT Hex Nut, 3/4"-10, Stainless Steel, Not Graded, Plain, 47/64 in Ht, 100 PK (75NHH188)
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-264)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11360.037.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK (34532)
- Zoro Select Hex Nuts