Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-24, Steel, Zinc Plated, 17/64 in Ht, 500 PK
Mfr # 32NHS
Zoro # G2443994
product price: $87.65
/pk 500, $0.18/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32NHS
- Zoro # G2443994
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Description
5/16-24 Slotted Hex Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0200)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.043.0350)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.056.0350)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 25 PK (3ATZ6)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01120.100.0003)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK (U04025.062.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04180.062.0002)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- Zoro Select Hex Nuts