Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK
Mfr # U01120.031.0002
Zoro # G3468954
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Black Oxide
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01120.031.0002
- Zoro # G3468954
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1/2 in |
Nut Height | 17/64 in |
Dia./Thread Size | 5/16"-24 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF/UNS, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ZORO SELECT Thin Hex Nut, M14-1.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0100)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.087.0600)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11360.062.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01300.062.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- Zoro Select Hex Nuts