Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK
Mfr # N01120.031.0002
Zoro # G1923595
product price: $40.59
/pk 100, $0.41/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Black Oxide
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01120.031.0002
- Zoro # G1923595
- UPC # 190735976050
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 17/64 in |
Width Across Flats | 1/2 in |
Dia./Thread Size | 5/16"-24 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (02804-PWR)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2023-6)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000860)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01301.120.0001)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 400 PK (50NHH5)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Yellow, 15/64 in Ht, 100 PK (U11350.037.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Zinc Plated, 35/64 in Ht, 300 PK (62NF)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- Zoro Select Hex Nuts