Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 17/64 in Ht, 50 PK
Mfr # MPB655
Zoro # G3260826
original price:
$16.47
5% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Hex Height 17/64 in
- Hex Width 1/2 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPB655
- Zoro # G3260826
- UPC # 632393176767
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 17/64 in |
Dia./Thread Size | 5/16"-24 |
Width Across Flats | 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Chrome Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB653)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11072.125.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Hex Nut, #2-56, Steel, Not Graded, Zinc Plated, 1/16 in Ht, 100 PK (HMSNI20-20-100P1)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (A01100.075.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Black Oxide, 7/8 in Ht, 80 PK (U22280.087.0001)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- Zoro Select Hex Nuts