Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK
Mfr # N04120.031.0001
Zoro # G0380451
CAD Available
original price:
$21.89
5% off
new price: $20.79
/pk 100, $0.21/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04120.031.0001
- Zoro # G0380451
- UPC # 190735971918
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 17/64 in |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK3)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Black Oxide, 4 mm Ht, 100 PK (M01100.050.0001)
- ZORO SELECT Hex Nut, #12-28, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNFI2-120-100P1)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08110.075.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 200 PK (U22280.062.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 63/64 in Ht (U11090.100.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08110.062.0001)
- Zoro Select Hex Nuts