Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 3000 PK
Mfr # 31NF5
Zoro # G2439219
product price: $175.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NF5
- Zoro # G2439219
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,5/16-18 HEx NUT FINSH,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- ZORO SELECT Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11380.270.0150)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Zinc Plated, 5/32 in Ht, 4000 PK (15NJ)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 41/64 in Ht (U11071.112.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- Zoro Select Hex Nuts