Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK
Mfr # N01300.031.0001
Zoro # G1923577
original price:
$20.66
14% off
new price: $17.59
/pk 100, $0.18/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01300.031.0001
- Zoro # G1923577
- UPC # 190735976036
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1/2 in |
Nut Height | 17/64 in |
Dia./Thread Size | 5/16"-18 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU42)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11070.031.0001)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11375.125.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 7/8 in Ht (U11361.150.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 55/64 in Ht, 5 PK (U04025.087.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Plain, 1-7/32 in Ht, 50 PK (NB314400B-50)
- Zoro Select Hex Nuts