Shop All Hex Nuts
Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 2000 PK
Mfr # B01100.031.0001
Zoro # G5637451
product price: $39.19
/pk 2000, $0.02/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Black Oxide
- Hex Height 17/64 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01100.031.0001
- Zoro # G5637451
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 17/64 in |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 10 PK (932122)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 10 mm Length (ZS550M3X10)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.7200)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0200)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (HHNIDH062G-025BX)
- ZORO SELECT Hex Nut, M56-5.50, Steel, Class 8, Zinc Plated, 45 mm Ht (M01300.560.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0200)
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01300.037.0001)
- Zoro Select Hex Nuts