Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK
Mfr # HNFI2037LH-100BX
Zoro # G3287986
original price:
$30.19
23% off
new price: $22.99
/pk 100, $0.23/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HNFI2037LH-100BX
- Zoro # G3287986
- UPC # 096653520354
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Width Across Flats | 9/16 in |
Nut Height | 21/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.043.0001)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (U04360.125.0250)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.3600)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNFI5050LH-050BX)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK (HNFI5075LH-020BX)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI5025LH-100BX)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- Zoro Select Hex Nuts