Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK
Mfr # N04180.037.0002
Zoro # G0380390
original price:
$13.89
10% off
new price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04180.037.0002
- Zoro # G0380390
- UPC # 190735971857
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Nut Height | 21/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 50 PK (2FA70)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Black Oxide, 63/64 in Ht, 50 PK (U22280.100.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK (HNI5062LH-025BX)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-7/32 in Ht (U11090.125.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- Zoro Select Hex Nuts