Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK
Mfr # U11095.037.0001
Zoro # G3404549
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Black Oxide
- Hex Height 1/2 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11095.037.0001
- Zoro # G3404549
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 1/2 in |
Hex Width | 9/16 in |
Dimensional Standards | SAE J482 |
Dia./Thread Size | 3/8"-24 |
Width Across Flats | 9/16 in |
Nut Height | 1/2 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 1/2 in, Manufacturer Location Globally Sourced, Dimensional Standards SAE J482, Material Quality Standards SAE J482, System of Measurement Inch, Thread Direction Right Hand, Color Black, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness HRC 24/32, RoHS Compliant Yes, Thread Type UNF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.043.0200)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-20)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04005.062.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04181.062.0002)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01300.050.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01100.075.0001)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- Zoro Select Hex Nuts