Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK
Mfr # N01330.037.0002
Zoro # G1923531
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Plated
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01330.037.0002
- Zoro # G1923531
- UPC # 190735975992
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 21/64 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25 (WWG-CPP-024)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT Jam Nut, 2-1/2"-4, Steel, Plain, 1-29/64 in Ht, 5 PK (250NJP)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- ZORO SELECT Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51160.056.0002)
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01330.050.0002)
- ZORO SELECT Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55080.100.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04180.025.0002)
- Zoro Select Hex Nuts