Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK
Mfr # N01120.037.0002
Zoro # G0380506
original price:
$11.49
10% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01120.037.0002
- Zoro # G0380506
- UPC # 190735971956
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 9/16 in |
Nut Height | 21/64 in |
Dia./Thread Size | 3/8"-24 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04104.037.0275)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Hot Dipped Galvanized, 24 mm Ht, 5 PK (M01560.300.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01100.300.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11361.062.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- Zoro Select Hex Nuts