Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-16, Steel, Not Graded, Zinc Plated, 1/4 in Ht, 100 PK
Mfr # 325240-PG
Zoro # G3281284
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 1/4 in
- Hex Width 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 325240-PG
- Zoro # G3281284
- UPC # 087302660293
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 1/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Nut Height | 1/4 in |
Width Across Flats | 5/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Nut, Hex Type Machine Screw, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-16, Hex Width 5/8 in, Hex Height 1/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Yellow, 19 mm Ht, 10 PK (M04122.240.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK (U11072.031.0001)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNI2H200-001BX)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 7/8 in Ht (U11071.150.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Steel, Grade 5, Zinc Yellow, 41/64 in Ht (U11351.112.0001)
- Zoro Select Hex Nuts