Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK
Mfr # N01300.037.0001
Zoro # G1923568
CAD Available
original price:
$31.22
16% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01300.037.0001
- Zoro # G1923568
- UPC # 190735976029
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 21/64 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.062.0400)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.016.0050)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11071.087.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (N01100.025.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- ZORO SELECT Hex Nut, M48-3.00, Steel, Class 8, Black Oxide, 38 mm Ht (M01120.480.0300)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- Zoro Select Hex Nuts