Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 1300 PK
Mfr # B01100.037.0001
Zoro # G5637445
product price: $53.29
/pk 1300, $0.04/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01100.037.0001
- Zoro # G5637445
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 9/16 in |
Nut Height | 21/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (7434SD1-PWR)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (N04104.043.0550)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.037.0600)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 3, Black Oxide, 39/64 in Ht, 200 PK (U22289.062.0001)
- ZORO SELECT Hex Nut, M27-2.00, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0200)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-7/32 in Ht (U11095.125.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- Zoro Select Hex Nuts