Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-16, Steel, Galvanized, 23/64 in Ht, 1600 PK
Mfr # 37NHHG
Zoro # G2443330
product price: $209.99
/pk 1600, $0.13/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Height 23/64 in
- Hex Width 11/16 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NHHG
- Zoro # G2443330
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 23/64 in |
Hex Width | 11/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Galvanized |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,3/8-16 HEx NUT HEAVY G,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4TWK)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- SPAX Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Flat Head (4101010350162)
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Black Oxide, 7/8 in Ht (U11060.150.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (M04122.120.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK (M01300.030.0001)
- ZORO SELECT Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51080.087.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 4000 PK (31NJ8)
- Zoro Select Hex Nuts