Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK
Mfr # U04162.075.0002
Zoro # G6144031
product price: $14.59
/pk 20, $0.73/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04162.075.0002
- Zoro # G6144031
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-16 |
Nut Height | 41/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0006)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U04162.087.0002)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- NEWPORT FASTENERS Jam Nut, 1"-8, Steel, Hot Dipped Galvanized, 55/64 in Ht, 25 PK (511146-PR-25)
- Zoro Select Hex Nuts