Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK
Mfr # U04180.075.0002
Zoro # G4271163
original price:
$18.97
38% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
- Hex Width 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04180.075.0002
- Zoro # G4271163
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-16 |
Nut Height | 41/64 in |
Width Across Flats | 1 1/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.162.1225)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04122.062.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 5000 PK (14NF5)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK (NB308062P-50)
- Zoro Select Hex Nuts