Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 1-1/64 in Ht, 5 PK
Mfr # U11095.075.0001
Zoro # G3404497
CAD Available
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/64 in
- Hex Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11095.075.0001
- Zoro # G3404497
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 1-1/64 in |
Hex Width | 1 1/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 1 1/64 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 1 1/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK (U34130.018.0063)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 19 mm Ht, 10 PK (M01300.240.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01100.037.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK (U04025.062.0001)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKG)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Black Oxide, 4 mm Ht, 100 PK (M01100.050.0001)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- Zoro Select Hex Nuts