Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK
Mfr # U01330.075.0002
Zoro # G4270445
product price: $17.79
/pk 20, $0.89/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01330.075.0002
- Zoro # G4270445
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Nut Height | 41/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF/UNS, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34131.018.0610)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 20 PK (B04122.150.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01330.062.0002)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3/4 in Ht (U11362.125.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 31/64 in Ht, 25 PK (U04025.050.0001)
- CREATIVE PRODUCTS 500 Pack - 1/4-20 Hex Nut Zinc (SP-14CHNZ-500)
- Zoro Select Hex Nuts