Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK
Mfr # N01330.075.0002
Zoro # G0339976
product price: $13.79
/pk 20, $0.69/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1-7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01330.075.0002
- Zoro # G0339976
- UPC # 190735968314
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 41/64 in |
Hex Width | 1-7/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/8 in |
Nut Height | 41/64 in |
Dia./Thread Size | 3/4"-16 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32527)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.043.0175)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- ZORO SELECT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51080.100.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht (M01300.640.0001)
- ZORO SELECT Hex Nut, M4-0.7, Peek, Not Graded, Plain, 10 PK (PKM407-NTS-01)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- Zoro Select Hex Nuts