Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 1-1/64 in Ht, 5 PK
Mfr # U11090.075.0001
Zoro # G3404558
original price:
$9.05
23% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-16
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/64 in
- Hex Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11090.075.0001
- Zoro # G3404558
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 1-1/64 in |
Hex Width | 1 1/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Nut Height | 1 1/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 1 1/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.025.0087)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45540)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK (1WY47)
- ZORO SELECT Hex Nut, M40-1.50, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.400.0150)
- ZORO SELECT Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht (HHNI2H175G-001BX)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04120.112.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01100.075.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- Zoro Select Hex Nuts