Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-16, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK
Mfr # 1WE38
Zoro # G2797891
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 41/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WE38
- Zoro # G2797891
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/8 in |
Nut Height | 41/64 in |
Dia./Thread Size | 3/4"-16 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B75, Thread Type Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU44)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0150 In (16530)
- ZORO SELECT Hex Nut, 3/8"-24, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE24)
- ZORO SELECT Hex Nut, 5/16"-24, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE20)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11071.087.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (U04181.043.0002)
- ZORO SELECT Jam Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 5 mm Ht, 20 PK (JN9XX01000-020P1)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- Zoro Select Hex Nuts