Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK
Mfr # U04120.075.0001
Zoro # G4270996
original price:
$16.09
29% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
- Hex Width 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04120.075.0001
- Zoro # G4270996
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/8 in |
Nut Height | 41/64 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK (2TJ92)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.100.0016)
- PRECISION BRAND Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes (12920)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG6)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (N04180.062.0002)
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-60-100P1)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK (M22200.220.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK (HNI50500-900T)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 100 PK (508384-PR-100)
- Zoro Select Hex Nuts