Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK
Mfr # B01100.075.0001
Zoro # G9984807
product price: $49.29
/pk 180, $0.27/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
- Hex Width 1-7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01100.075.0001
- Zoro # G9984807
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1-7/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 41/64 in |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- ZORO SELECT Cap Nut, 7/16", Steel, Zinc Plated, 0.645 in H, 10 PK (4CUJ4)
- USA INDUSTRIALS #8-32 x 1-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-366)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht, 17 PK (4RXN3)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 600 PK (L01301.120.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (U01120.087.0002)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04181.037.0002)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 10 PK (U08111.075.0001)
- Zoro Select Hex Nuts