Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Galvanized, 47/64 in Ht, 200 PK
Mfr # 75NHHG
Zoro # G2443233
product price: $142.99
/pk 200, $0.71/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Height 47/64 in
- Hex Width 1-1/4 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NHHG
- Zoro # G2443233
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Galvanized |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,3/4-10 HEx NUT HEAVY GA,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1414000)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Galvanized, 23/64 in Ht, 1600 PK (37NHHG)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Galvanized, 31/64 in Ht, 800 PK (50NHHG)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (N04180.062.0002)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11380.062.0001)
- ZORO SELECT Hex Nut, M18-2.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0200)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- Zoro Select Hex Nuts