Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Galvanized, 41/64 in Ht, 100 PK
Mfr # 75NFG
Zoro # G2440871
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Height 41/64 in
- Hex Width 1-1/8 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NFG
- Zoro # G2440871
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1-1/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Galvanized |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,3/4-10 HEx NUT TAPPED O,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC83212)
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0150)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK (62NFG)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDY9)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK (M22200.240.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Yellow, 3/4 in Ht (U11351.125.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Black Oxide, 41/64 in Ht (U11060.112.0001)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- Zoro Select Hex Nuts