Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Stainless Steel, Not Graded, Plain, 47/64 in Ht, 100 PK
Mfr # 75NHH188
Zoro # G2442579
product price: $266.99
/pk 100, $2.67/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Hex Height 47/64 in
- Hex Width 1-1/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NHH188
- Zoro # G2442579
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,3/4-10 HEx NUT HEAVY 18,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0031)
- GRIP-RITE Sheet Metal Screw, #8 x 1 5/8 in, Truss Head (NMTD81581)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- ZORO SELECT Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-244)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-264)
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 8, Black Oxide, 34 mm Ht, 2 PK (M01100.420.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK (U22280.150.0001)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0001)
- Zoro Select Hex Nuts