Shop All Hex Nuts
Zoro Select
Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK
Mfr # 200NF
Zoro # G2438272
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-4.5
- Material Steel
- Finish Zinc Plated
- Hex Height 1-23/32 in
- Hex Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 200NF
- Zoro # G2438272
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #2-4.5 |
Hex Height | 1-23/32 in |
Hex Width | 3 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,2-4.5 HEx NUT FINISHED ZI,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.060.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 100 PK (U38400.007.0002)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 12, Black Oxide, 13 mm Ht, 50 PK (M04190.160.0001)
- ZORO SELECT Thin Hex Nut, M14-1.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0100)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Grade 2H, Black Oxide, 12 mm Ht, 20 PK (M22200.120.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 10000 PK (08NH)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 90 PK (62018)
- Zoro Select Hex Nuts