Shop All Hex Nuts
Zoro Select
Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK
Mfr # HXNTG2R24
Zoro # G7071407
product price: $92.19
/pk 2, $46.10/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1-31/32 in
- Hex Width 3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXNTG2R24
- Zoro # G7071407
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 2"-4 |
Hex Height | 1-31/32 in |
Hex Width | 3 in |
Width Across Flats | 3 in |
Nut Height | 1 31/32 in |
Dia./Thread Size | 2"-4 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 2 In.-4, Hex Width 3 in, Hex Height 1 31/32 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.25 in, Thread Type Acme, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- ZORO SELECT Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.140.0035)
- ZORO SELECT M4-0.70 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0010)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (38NJ5)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01100.112.0001)
- ZORO SELECT Hex Nut, M100-6.00, Steel, Class 8, Black Oxide, 80 mm Ht (M01100.982.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Hot Dipped Galvanized, 25 PK (M04225.360.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04181.112.0002)
- ZORO SELECT Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51080.087.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- Zoro Select Hex Nuts