Shop All Hex Nuts
Zoro Select
Hex Nut, #2-1/4"-4.5, Steel, Zinc Plated, 1-15/16 in Ht, 3 PK
Mfr # 225NF
Zoro # G2438744
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-1/4"-4.5
- Material Steel
- Finish Zinc Plated
- Hex Height 1-15/16 in
- Hex Width 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 225NF
- Zoro # G2438744
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #2-1/4"-4.5 |
Hex Height | 1-15/16 in |
Hex Width | 3-3/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,2 1/4-4.5 HEx NUT FINISHE,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE20)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.060.0035)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.140.0100)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76196)
- ZORO SELECT Hex Nut, 1"-8, Brass, Not Graded, Plain, 55/64 in Ht (1WE42)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 6, Zinc Plated, 2.40 mm Ht, 100 PK (HN46003000-100P1)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04180.025.0002)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- MTD Nut-Hex 8-32 (712-0142)
- Zoro Select Hex Nuts