Shop All Hex Nuts
Zoro Select
Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht
Mfr # 3HED4
Zoro # G3494337
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 1-49/64 in
- Hex Width 3 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HED4
- Zoro # G3494337
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 2"-12 |
Hex Height | 1-49/64 in |
Hex Width | 3 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 1 23/32 in |
Dia./Thread Size | 2"-12 |
Width Across Flats | 3 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 2 In.-12, Hex Width 3 in, Hex Height 1 49/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.200.0140)
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA60)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 50 PK (U04162.043.0002)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 100 PK (U04162.031.0002)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 4, Black Oxide, 200 PK (U22380.075.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U04162.087.0002)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- Zoro Select Hex Nuts