Shop All Hex Nuts
Zoro Select
Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht, 17 PK
Mfr # 4RXR1
Zoro # G6940884
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 2"-12
- Material Steel
- Finish Black Oxide
- Hex Height 1-49/64 in
- Hex Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RXR1
- Zoro # G6940884
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 2"-12 |
Hex Height | 1-49/64 in |
Hex Width | 3 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 2"-12 |
Nut Height | 1 3/4 in |
Width Across Flats | 3 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 2 In.-12, Hex Width 3 in, Hex Height 1 49/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Fine, Package Quantity 17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Plain Stainless Steel (U17567.031.0201)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (655198-100)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Not Graded, Zinc Plated, 100 PK (M14D934-10)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04181.025.0002)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- ZORO SELECT Hex Nut, M27-2.00, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0200)
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- Zoro Select Hex Nuts