Shop All Hex Nuts
Zoro Select
Hex Nut, 2-1/2"-4, Steel, Zinc Plated, 3-3/4 in Ht, 2 PK
Mfr # 250NF
Zoro # G2438701
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2-1/2"-4
- Material Steel
- Finish Zinc Plated
- Hex Height 3-3/4 in
- Hex Width 2-5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250NF
- Zoro # G2438701
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 2-1/2"-4 |
Hex Height | 3-3/4 in |
Hex Width | 2-5/32 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,2 1/2-4 HEx NUT FINISHED,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12764)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish (BR.03802406.PL.DAR)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11072.037.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Plain, 3000 PK (M6D934-10P)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04180.240.0200)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51080.075.0001)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 55/64 in Ht, 10 PK (U11090.062.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Galvanized (05618)
- Zoro Select Hex Nuts