Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 2-1/2"-12, Steel, Grade 8, Black Oxide, 2-13/64 in Ht
Mfr # 301728G
Zoro # G4023941
CAD Available
original price:
$35.13
12% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 2-1/2"-12
- Material Steel
- Finish Black Oxide
- Hex Height 2-13/64 in
- Hex Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 301728G
- Zoro # G4023941
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 2-1/2"-12 |
Hex Height | 2-13/64 in |
Hex Width | 3 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 2-1/2"-12 |
Width Across Flats | 3 3/4 in |
Nut Height | 2 9/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 2 1/2 In.-12, Hex Width 3 3/4 in, Hex Height 2 13/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (45089)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- BSC PREFERRED 316 Stainless Steel Hex Drive Flat Head Screw 82 Deg Countersink Angle 12-24 Thread Size 3/4 Long (90585A034)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- ZORO SELECT Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK (U51090.075.0001)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- ZORO SELECT Hex Nut, M68-6.00, Steel, Class 8, Black Oxide, 54 mm Ht (M01100.680.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04120.043.0001)
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0001)
- Zoro Select Hex Nuts