Shop All Hex Nuts
This Product is Discontinued
Zoro Select
Hex Nut, 1/4"-28, Steel, Grade 9, Gray/Silver coating, 9/32 in Ht, 4000 PK (Discontinued)
Mfr # 15NF9
Zoro # G2440424
Free Shipping & Returns
This Product is Discontinued
Key Features
Grade 9 Material Grade/Class
- Material Steel
- Finish Gray/Silver coating
- Hex Height 9/32 in
- Hex Width 7/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15NF9
- Zoro # G2440424
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 9/32 in |
Hex Width | 7/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 9 |
Finish | Gray/Silver coating |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Fine |
Rockwell Hardness | HRC 32 to 38, HRC 35 to 40 |
Description
1/4-28 Fine Thread Thick Hex Nut Grade 9 EcoGuard Gray/Silver 1,000 Hr Cor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.