Shop All Hex Nuts
Zoro Select
Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK
Mfr # N04181.025.0002
Zoro # G1923470
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Yellow
- Hex Height 7/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04181.025.0002
- Zoro # G1923470
- UPC # 190735975947
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/32 in |
Dia./Thread Size | 1/4"-28 |
Width Across Flats | 7/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0062)
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 4, Black Oxide, 20 PK (U22380.150.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04120.112.0001)
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- ZORO SELECT Hex Nut, M12-1.75, Brass, Not Graded, Plain, 10 mm Ht, 10 PK (HN4B01200-010P1)
- Zoro Select Hex Nuts