Shop All Hex Nuts
Zoro Select
Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # U04162.025.0002
Zoro # G6172302
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 7/32 in
- Hex Width 7/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04162.025.0002
- Zoro # G6172302
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/32 in |
Dia./Thread Size | 1/4"-28 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.625x2 In, PK10 (WWG-CLPUZ-031)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.1000)
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0075)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht (3HED4)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 50 PK (U04162.043.0002)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04120.112.0001)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03748)
- Zoro Select Hex Nuts