Shop All Hex Nuts
Zoro Select
Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # N01330.025.0002
Zoro # G0380460
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Hex Height 7/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01330.025.0002
- Zoro # G0380460
- UPC # 190735971925
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Dia./Thread Size | 1/4"-28 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2in Solid Brass 50PK (9035814)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK (U04181.050.0002)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKG)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400832HN)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- ZORO SELECT Hex Nut, M18-2.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0200)
- Zoro Select Hex Nuts