Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # N01300.025.0001
Zoro # G1923586
CAD Available
product price: $22.89
/pk 100, $0.23/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Hex Height 7/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01300.025.0001
- Zoro # G1923586
- UPC # 190735976043
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/16 in |
Nut Height | 7/32 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3/4 in Ht (U11362.125.0001)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- ZORO SELECT Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U55090.050.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0125)
- ZORO SELECT Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK (5MWZ1)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- Zoro Select Hex Nuts