Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, #12-28, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK
Mfr # HMSNFI2-120-100P1
Zoro # G2907676
CAD Available
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 5/32 in
- Hex Width 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HMSNFI2-120-100P1
- Zoro # G2907676
- UPC # 087302660347
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #12-28 |
Hex Height | 5/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.6.3 |
Width Across Flats | 7/16 in |
Nut Height | 5/32 in |
Dia./Thread Size | #12-28 |
Description
Hex Nut, Hex Type Machine Screw, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size #12-28, Hex Width 7/16 in, Hex Height 5/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, RoHS Compliant Yes, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.050.1000)
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK (76566)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.062.0500)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- ZORO SELECT Hex Nut, #5-44, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNFI20-50-100P1)
- ZORO SELECT Hex Nut, #6-40, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNFI20-60-100P1)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK (50NS316)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 27/32 in Ht (U51091.150.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01300.043.0001)
- Zoro Select Hex Nuts