Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Zinc Plated, 31/64 in Ht, 400 PK
Mfr # 51NHH
Zoro # G2442910
product price: $228.99
/pk 400, $0.57/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NHH
- Zoro # G2442910
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
1/2-20 Heavy Hex Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04100.043.0350)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3 in L (A0020240300)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- ZORO SELECT Hex Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M55080.200.0001)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01120.112.0002)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 350 PK (B04026.050.0001)
- Zoro Select Hex Nuts