Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK
Mfr # N04180.050.0002
Zoro # G0339827
product price: $20.89
/pk 50, $0.42/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
- Hex Height 7/16 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04180.050.0002
- Zoro # G0339827
- UPC # 190735968208
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/2"-20 |
Width Across Flats | 3/4 in |
Nut Height | 7/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04360.087.0850)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.080.0025)
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 10, Black Oxide, 34 mm Ht, 2 PK (M04120.420.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 29/64 in Ht, 5 PK (U11061.075.0001)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- ZORO SELECT Hex Nut, M3-0.50, Brass, Not Graded, Plain, 2.40 mm Ht, 100 PK (HN4B00300-100P1)
- Zoro Select Hex Nuts