Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 29/64 in Ht, 25 PK
Mfr # U11090.050.0001
Zoro # G3404585
product price: $23.99
/pk 25, $0.96/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
- Hex Height 29/64 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11090.050.0001
- Zoro # G3404585
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 29/64 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 3/4 in |
Nut Height | 43/64 in |
Dia./Thread Size | 1/2"-20 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 29/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (WWGSK03-2)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M04121.060.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11071.050.0001)
- ZORO SELECT Machine Screw Nut, #6-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400632HN)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (L04120.120.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01300.160.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- Zoro Select Hex Nuts