Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK
Mfr # HNI5050LH-050BX
Zoro # G2576944
original price:
$28.27
26% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 7/16 in
- Hex Width 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HNI5050LH-050BX
- Zoro # G2576944
- UPC # 096653330830
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Nut Height | 7/16 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Not Graded, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00991)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (34725)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U04100.050.1100)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Black Oxide, 5/16 in Ht, 1200 PK (51NJB)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 12, Black Oxide, 13 mm Ht, 50 PK (M04190.160.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11071.087.0001)
- Zoro Select Hex Nuts