Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK
Mfr # N01300.050.0001
Zoro # G1923540
CAD Available
product price: $27.19
/pk 50, $0.54/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Hex Height 7/16 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01300.050.0001
- Zoro # G1923540
- UPC # 190735976005
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/16 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03933)
- ZORO SELECT Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK (50NS316)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Not Graded, Hot Dipped Galvanized, 63/64 in Ht, 10 PK (HHNIDH100G-010BX)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01301.200.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Black Oxide, 5 mm Ht, 100 PK (M04120.060.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 375 PK (B04122.056.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01100.100.0001)
- Zoro Select Hex Nuts