Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 400 PK
Mfr # 50NHH5
Zoro # G2442859
product price: $202.99
/pk 400, $0.51/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NHH5
- Zoro # G2442859
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
1/2-13 Heavy Hex Nut Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x5-1/2", Zc, Clr (HPSL-0500-5500)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Oval Head Phillips Drive, 10 PK (79496)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK (HHNIDH075G-020BX)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01330.100.0003)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Black Oxide, 31/64 in Ht, 25 PK (U08160.056.0002)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Zinc Plated, 39/64 in Ht, 100 PK (113NJ)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0200)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Bright Zinc Plated (762054)
- Zoro Select Hex Nuts