Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK
Mfr # B01100.050.0001
Zoro # G9984353
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Black Oxide
- Hex Height 7/16 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B01100.050.0001
- Zoro # G9984353
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Nut Height | 7/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 51/64 in Ht, 10 PK (12P615)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 42 mm, Steel, Plain, 100 PK (M21520.100.0030)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK (HNI50500-900T)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11360.025.0001)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0150)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U51090.150.0001)
- Zoro Select Hex Nuts